Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DS Series Information
| Manufacturer Part Number | DS185 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | DS |
| Family Series | Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description | Eaton Crouse-Hinds series DS raintight snap switch cover, Die cast aluminum, Single-gang, Gasket, For standard ON-OFF operation; with hole for lock, For general use snap switches |
| Composition | Metallic |
| Material | Aluminum |
| Number of Gangs | 1 |
| Cover Type | Switch - Weatherproof Toggle |
| Features | Lockable |
| Cover Design | Raised |
| Gasket Included | Yes |
| Net Weight | 0.0045 lbs |
| Gross Weight | 0.36 lbs |