Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

272-304

Wago Terminals

272-304

Wago Terminals
Power supply connector; push-button
MFG Item Number
272-304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
272-304
Power supply connector; push-button

Series Information

Specifications

Specifications
Manufacturer Part Number 272-304
Manufacturer Wago
Family Series Wago Terminals
Description Power supply connector; push-button on both sides; without snap-in mounting feet; without ground
Number of Ports 4
Color White
Net Weight 0 lbs
Gross Weight 0.028 lbs