Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

272-402/272-488

Wago Terminals

272-402/272-488

Wago Terminals
Power supply connectorwhite/gray
Item Number
272-402/272-488
MFG Item Number
51122688
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
272-402/272-488
Power supply connectorwhite/gray

Series Information

Specifications

Specifications
Manufacturer Part Number 51122688
Manufacturer Wago
Family Series Wago Terminals
Description Power supply connectorwhite/gray
Number of Ports 2
Max Voltage 400 V
Color White, Gray
Net Weight 0 lbs
Gross Weight 0.019 lbs