272081
Chromalox Thermostats, AR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

272081

Chromalox Thermostats, AR Series

272081

Chromalox Thermostats, AR Series
Temperature Controller,
MFG Item Number
272081
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, AR Series
Item #
272081
Temperature Controller,

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Manufacturer Part Number 272081
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Description Temperature Controller, Non-Indicating, 7 FT, Thermo, 300-700 Deg F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 300-700 °F
Reverse Acting No
Pilot Light Yes
Comments Model Number: AR-715P
Net Weight 2.5 lbs
Gross Weight 2.5 lbs