272401

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

272401

Chromalox Heaters, TTUH Series

272401

Chromalox Heaters, TTUH Series
TTUH-25A 208V1P 2.5KW
MFG Item Number
272401
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TTUH Series
Item #
272401
TTUH-25A 208V1P 2.5KW

TTUH Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Without Integral Thermal Cutout
  • High Watt Densities

Specifications

Specifications
Manufacturer Part Number 272401
Manufacturer Chromalox
Product Series TTUH
Family Series Chromalox Heaters, TTUH Series
Description TTUH-25A 208V1P 2.5KW
Kilowatts 2.5 kW
Voltage 208 V
Phase 1
Watt Density (W/In^2) 58
Conduit Thread 4 "
Sheath Element Copper
Application Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-25A
Net Weight 3 lbs
Gross Weight 3 lbs