Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
27259
Plastic Stud Bushing, 25pcs/BG
This item cannot be canceled or returned
Description
Plastic Stud Bushing, 25pcs/BG
Specifications
Specifications
| Manufacturer Part Number |
27259 |
| Manufacturer |
Halex |
| Family Series |
Halex Bushings |
| Description |
Plastic Stud Bushing, 25pcs/BG |
| Mounting |
Snap-In |
| Composition |
Polypropylene |
| Trade Size |
1.25-2 " |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |