Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
72599BP
UNIVERSAL SNAP-IN BUSHING - 500
This item cannot be canceled or returned
Description
UNIVERSAL SNAP-IN BUSHING - 500
Specifications
Specifications
| Manufacturer Part Number |
72599BP |
| Manufacturer |
Halex |
| Family Series |
Halex Bushings |
| Description |
UNIVERSAL SNAP-IN BUSHING - 500 |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Mounting |
Snap-In |
| Composition |
Polypropylene |
| Trade Size |
1.25-2 " |
| Approvals |
CSA, UL |
| Net Weight |
0.048 lbs |
| Gross Weight |
0.048 lbs |