Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

272743

Chromalox Thermostats

272743

Chromalox Thermostats
Temperature Controller,
MFG Item Number
272743
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
272743
Temperature Controller,

Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Manufacturer Part Number 272743
Manufacturer Chromalox
Family Series Chromalox Thermostats
Description Temperature Controller, Non-Indicating, 7 FT, Thermo, 60-250 Deg F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 60-250 °F
Reverse Acting No
Pilot Light No
Comments Model Number: AR-219KC
Net Weight 2.5 lbs
Gross Weight 2.5 lbs