Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, HB Series
273599
Chromalox Heaters, HB Series
This item cannot be canceled or returned
Description
- For Extrusion Barrels, Autoclaves, Heat Treating Of Large Diameter Piping, and Barrel and Nozzles Of Plastics Injection Molders
- Uniform Heating is Accurately Controllable
- Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
273599 |
| Manufacturer |
Chromalox |
| Product Series |
hb |
| Family Series |
Chromalox Heaters, HB Series |
| Description |
HB-8014 240V 1400W |
| Wattage |
1,400 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
50 |
| Element Type |
Two-Piece Band Heater |
| Sheath Element |
Chrome Steel |
| Application |
Extrusion Barrels, Autoclaves, Heat Treating of Large Diameter Piping |
| Comments |
Model Number: HB-8014 |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
273599
Chromalox Heaters, HB Series