273842
Chromalox Thermostats, ARR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

273842

Chromalox Thermostats, ARR Series

273842

Chromalox Thermostats, ARR Series
Temperature Controller,
MFG Item Number
273842
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ARR Series
Item #
273842
Temperature Controller,

ARR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Manufacturer Part Number 273842
Manufacturer Chromalox
Product Series ARR
Family Series Chromalox Thermostats, ARR Series
Description Temperature Controller, Non-Indicating, 7 FT, Thermo, 60-250 Deg F
Phase 1
Current Rating 30 A
Operating Temperature 60-250 °F
Reverse Acting Yes
Pilot Light No
Comments Model Number: ARR-215KC
Net Weight 2.5 lbs
Gross Weight 2.5 lbs