274159
Chromalox Heaters, ARMTO-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
274159 Chromalox Heaters, ARMTO-2 Series, ARMTO-2155T1 120V1P 1500W
MFG Item Number
274159

274159 Chromalox Heaters, ARMTO-2 Series, ARMTO-2155T1 120V1P 1500W

MFG Item Number
274159
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTO-2 Series
Item #
274159
ARMTO-2155T1 120V1P 1500W

ARMTO-2 Series Information

  • Steel Sheath Elements
  • 2" NPT Steel Screw Plug
  • Integral Thermostat (DPST)

Specifications

Specifications
Manufacturer Part Number 274159
Manufacturer Chromalox
Product Series ARMTO-2
Family Series Chromalox Heaters, ARMTO-2 Series
Description ARMTO-2155T1 120V1P 1500W
Kilowatts 1.5 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 24
NPT Size 2 " Steel Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Steel
Application Light Weight Oil
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTO-2155T1
Net Weight 9.27 lbs
Gross Weight 9.27 lbs