274757
Chromalox Heaters, ARMT-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

274757

Chromalox Heaters, ARMT-2 Series

274757

Chromalox Heaters, ARMT-2 Series
ARMT-2505T2 480V1P 5000W
MFG Item Number
274757
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMT-2 Series
Item #
274757
ARMT-2505T2 480V1P 5000W

ARMT-2 Series Information

  • Copper Sheath Elements
  • 2" NPT Brass Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 1.5‑15 kW

Specifications

Specifications
Manufacturer Part Number 274757
Manufacturer Chromalox
Product Series ARMT-2
Family Series Chromalox Heaters, ARMT-2 Series
Description ARMT-2505T2 480V1P 5000W
Kilowatts 5 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 53
NPT Size 2 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMT-2505T2
Net Weight 8 lbs
Gross Weight 8 lbs