Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CIR Series
275629
Chromalox Heaters, CIR Series
Heater, Cartridge, 5/8in. Dia, 3-3/4in.
This item cannot be canceled or returned
Description
Heater, Cartridge, 5/8in. Dia, 3-3/4in.
- Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
- Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
- Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material
Specifications
Specifications
| Manufacturer Part Number |
275629 |
| Manufacturer |
Chromalox |
| Product Series |
CIR |
| Family Series |
Chromalox Heaters, CIR Series |
| Description |
Heater, Cartridge, 5/8in. Dia, 3-3/4in. Long, 240V, 240W |
| Wattage |
240 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
38 |
| Element Type |
Cartridge Heater |
| Sheath Element |
Incoloy |
| Comments |
Model Number: CIR-4038 |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
275629
Chromalox Heaters, CIR Series