276390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

276390 Chromalox Heaters, CIR Series, CIR-4050 120V 750W

MFG Item Number
276390

276390 Chromalox Heaters, CIR Series, CIR-4050 120V 750W

MFG Item Number
276390
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CIR Series
Item #
276390
CIR-4050 120V 750W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Manufacturer Part Number 276390
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Description CIR-4050 120V 750W
Wattage 750 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 85
Element Type Cartridge Heater
Sheath Element Incoloy
Maximum Temperature 842 °F
Comments Model Number: CIR-4050
Net Weight 0.32 lbs
Gross Weight 0.32 lbs