276883

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

276883

Chromalox Heaters, CTRH Series

276883

Chromalox Heaters, CTRH Series
CTRH-644 240V 4300W
MFG Item Number
276883
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CTRH Series
Item #
276883
CTRH-644 240V 4300W

CTRH Series Information

  • Type CTRH is an Extra High‑Quality Cartridge Heater
  • For Forming, Stress Relieving Metal Parts, Dies, and Platens
  • 304 Stainless Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 276883
Manufacturer Chromalox
Product Series CTRH
Family Series Chromalox Heaters, CTRH Series
Description CTRH-644 240V 4300W
Wattage 4,300 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 50
Element Type Heavy Duty Cartridge Heater
Sheath Element 304 Stainless Steel
Application Forming, Stress Relieving Metal Parts, Dies, Platens
Comments Model Number: CTRH-644
Net Weight 3.3 lbs
Gross Weight 3.3 lbs