276B300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

276B300 Time Mark Current Transformers, Current Transformer 300:5

MFG Item Number
55010609

276B300 Time Mark Current Transformers, Current Transformer 300:5

MFG Item Number
55010609
Item Number
276B300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
276B300
Current Transformer 300:5

Series Information

Specifications

Specifications
Manufacturer Part Number 55010609
Manufacturer Time Mark
Family Series Time Mark Current Transformers
Description Current Transformer 300:5
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 300:5
Frequency 25-400 Hz
Insulation Level (V) 2,500 V
Mounting Bracket Mounted
Termination 8-32 Brass Studs
Approvals CSA, UL
Net Weight 1.165 lbs
Gross Weight 4 lbs