C278-UL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C278-UL Time Mark Protection Relays, Current Transducer

MFG Item Number
98075001

C278-UL Time Mark Protection Relays, Current Transducer

MFG Item Number
98075001
Item Number
C278-UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
C278-UL
Current Transducer

Series Information

Specifications

Specifications
Manufacturer Part Number 98075001
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Current Transducer
Line Voltage 115 V
Hi Pwr (Over Vltg) Trip No
Variable Point Trip No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Socket
Approvals UL
Comments AC Current Transducers
Net Weight 0.58 lbs
Gross Weight 0.635 lbs