Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
277552 Chromalox Heaters, KTLS Series, KTLS-390A-036 480V3P 9.0KW
277552 Chromalox Heaters, KTLS Series, KTLS-390A-036 480V3P 9.0KW
This item cannot be canceled or returned
Description
KTLS-390A-036 480V3P 9.0KW
- Stainless Steel Sheath Elements
- Stainless Steel Riser
- For Mildly Corrosive Fluids
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
277552 |
| Manufacturer |
Chromalox |
| Product Series |
KTLS |
| Family Series |
Chromalox Heaters, KTLS Series |
| Description |
KTLS-390A-036 480V3P 9.0KW |
| Kilowatts |
9 kW |
| Voltage |
480 V |
| Phase |
3 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Stainless Steel |
| Application |
Mildly Corrosive Fluids |
| Design Type |
Circular |
| Approvals |
CSA, UL |
| Comments |
Model Number: KTLS-390A-036 |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
277552
Chromalox Heaters, KTLS Series