Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2776.0

Altech Terminals

2776.0

Altech Terminals
Ferrule, 18AWG, Red, Insul, Dual
MFG Item Number
2776.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2776.0
Ferrule, 18AWG, Red, Insul, Dual

Series Information

Specifications

Specifications
Manufacturer Part Number 2776.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 18AWG, Red, Insul, Dual Barrel
Color Red
Insulated Yes
Insulation Material Polypropylene
Length 0.61 "
Number of Wires 2
Wire Size Range 18 AWG
Approvals CSA
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
2776.0/100
2776.0/100
Altech Terminals