Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2776.0/100 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, 18AWG, Red, Insul, Dual Barrel |
| Color | Red |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| Strip Length | 0.43 " |
| Length | 0.61 " |
| Number of Wires | 2 |
| Wire Size Range | 18 AWG |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |