Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
27765 Murrelektronik I/O Modules, Mvp12 Series, Mvp12-V, 8Xm12, 4Pole, M23 12Pol.
27765 Murrelektronik I/O Modules, Mvp12 Series, Mvp12-V, 8Xm12, 4Pole, M23 12Pol.
This item cannot be canceled or returned
Description
I/O Modules, Mvp12 Series
Mvp12-V, 8Xm12, 4Pole, M23 12Pol.
Specifications
Specifications
| Manufacturer Part Number |
27765 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvp12 |
| Family Series |
Murrelektronik I/O Modules, Mvp12 Series |
| Description |
Mvp12-V, 8Xm12, 4Pole, M23 12Pol. Con., Connector Exit Frontside |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-4-176 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Comments |
IP67 inserted and tightened (EN 60529) |
| Net Weight |
0.2888 lbs |
| Gross Weight |
0.2888 lbs |
27765
Murrelektronik I/O Modules, Mvp12 Series