27774
Murrelektronik I/O Modules, Mvp12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27774

Murrelektronik I/O Modules, Mvp12 Series

27774

Murrelektronik I/O Modules, Mvp12 Series
Mvp12, 6Xm12, 5Pole, Plug. Cap Sct.,
MFG Item Number
27774
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Mvp12 Series
Item #
27774
Mvp12, 6Xm12, 5Pole, Plug. Cap Sct.,

Mvp12 Series Information

Specifications

Specifications
Manufacturer Part Number 27774
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Description Mvp12, 6Xm12, 5Pole, Plug. Cap Sct., Plug. Cap, Field-Wireable Via Screw Terminals
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-176 °F
Protection Rating IP67
Approvals cULus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.2712 lbs
Gross Weight 0.2712 lbs