277931
Chromalox Thermostats, AR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

277931

Chromalox Thermostats, AR Series

277931

Chromalox Thermostats, AR Series
AR-115C 12FT THERMO 0-100 F
MFG Item Number
277931
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, AR Series
Item #
277931
AR-115C 12FT THERMO 0-100 F

AR Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Manufacturer Part Number 277931
Manufacturer Chromalox
Product Series AR
Family Series Chromalox Thermostats, AR Series
Description AR-115C 12FT THERMO 0-100 F
Phase 1
Current Rating 10 A, 30 A
Operating Temperature 0-100 °F
Reverse Acting No
Pilot Light No
Comments Model Number: AR-115C
Net Weight 2.5 lbs
Gross Weight 2.5 lbs