Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
278213 Chromalox Thermostats, ARC Series, Thermal Cutout, Non-Indicating, 7
278213 Chromalox Thermostats, ARC Series, Thermal Cutout, Non-Indicating, 7
This item cannot be canceled or returned
Description
Thermal Cutout, Non-Indicating, 7
- Neon Pilot Light Glows When Cutout Is Reclosed
- Manual Reset Button Provides For Manual Restoration Of Process Circuit When Overheat Condition Is Corrected
- Protects Against Damage Due To Product Or Heater Overheating
Specifications
Specifications
| Manufacturer Part Number |
278213 |
| Manufacturer |
Chromalox |
| Product Series |
ARC |
| Family Series |
Chromalox Thermostats, ARC Series |
| Description |
Thermal Cutout, Non-Indicating, 7 FT, 60-250 Deg F |
| Phase |
1 |
| Current Rating |
30 A |
| Temperature Range |
60-250 °F |
| Comments |
Model Number: ARC-215 |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
278213
Chromalox Thermostats, ARC Series