278230
Chromalox Thermostats, ARC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

278230

Chromalox Thermostats, ARC Series

278230

Chromalox Thermostats, ARC Series
Thermal Cutout, Non-Indicating, 7
MFG Item Number
278230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ARC Series
Item #
278230
Thermal Cutout, Non-Indicating, 7

ARC Series Information

  • Neon Pilot Light Glows When Cutout Is Reclosed
  • Manual Reset Button Provides For Manual Restoration Of Process Circuit When Overheat Condition Is Corrected
  • Protects Against Damage Due To Product Or Heater Overheating

Specifications

Specifications
Manufacturer Part Number 278230
Manufacturer Chromalox
Product Series ARC
Family Series Chromalox Thermostats, ARC Series
Description Thermal Cutout, Non-Indicating, 7 FT, 200-550 Deg F
Phase 1
Current Rating 30 A
Operating Temperature 200-550 °F
Comments Model Number: ARC-515
Net Weight 2.5 lbs
Gross Weight 2.5 lbs