Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2794.0/100 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, 20AWG, White, Insul, Dual |
| Color | White |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| Strip Length | 0.43 " |
| Length | 0.57 " |
| Number of Wires | 2 |
| Wire Size Range | 20 AWG |
| Gross Weight | 0.0005 lbs |
| Net Weight | 0.0005 lbs |