Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2794.0 Altech Terminals, Ferrule, 20AWG, White, Insul, Dual

MFG Item Number
2794.0

2794.0 Altech Terminals, Ferrule, 20AWG, White, Insul, Dual

MFG Item Number
2794.0
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
2794.0
Ferrule, 20AWG, White, Insul, Dual

Series Information

Specifications

Specifications
Manufacturer Part Number 2794.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 20AWG, White, Insul, Dual
Color White
Insulated Yes
Insulation Material Polypropylene
Length 0.57 "
Number of Wires 2
Wire Size Range 20 AWG
Approvals CSA
Gross Weight 0.0001 lbs
Net Weight 0.0001 lbs
Alternatives
2794.0/100
2794.0/100
Altech Terminals