Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2796.0/100

Altech Terminals

2796.0/100

Altech Terminals
2x18 Ga x 18mm Red Twin Ins Org UL
MFG Item Number
2796.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2796.0/100
2x18 Ga x 18mm Red Twin Ins Org UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2796.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 18AWG, Red, Insul, Dual Barrel, Long, 23.105
Color Red
Insulated Yes
Insulation Material Polypropylene
Strip Length 0.83 "
Length 0.99 "
Number of Wires 2
Wire Size Range 18 AWG
Gross Weight 0.0005 lbs
Net Weight 0.0005 lbs
Alternatives
2776.0/100
2776.0/100
Altech Terminals
2796.0
2796.0
Altech Terminals