Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2797.0/100 Altech Terminals, 2x16 Ga x 12mm BLK Twin Ins Org UL
MFG Item Number
2797.0/100

2797.0/100 Altech Terminals, 2x16 Ga x 12mm BLK Twin Ins Org UL

MFG Item Number
2797.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2797.0/100
2x16 Ga x 12mm BLK Twin Ins Org UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2797.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 16AWG, Black, Insul, Dual Barrel, 23.107
Color Black
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN
Strip Length 0.47 "
Length 0.77 "
Number of Wires 2
Wire Size Range 16 AWG
Approvals cCSAus, CE
Gross Weight 0.0005 lbs
Net Weight 0 lbs
Alternatives
2777.0/100
2777.0/100
Altech Terminals
2797.0
2797.0
Altech Terminals