Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2797.0 Altech Terminals, Ferrule, 16AWG, Black, Insul, Dual
MFG Item Number
2797.0

2797.0 Altech Terminals, Ferrule, 16AWG, Black, Insul, Dual

MFG Item Number
2797.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2797.0
Ferrule, 16AWG, Black, Insul, Dual

Series Information

Specifications

Specifications
Manufacturer Part Number 2797.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 16AWG, Black, Insul, Dual Barrel, 23.107
Color Black
Insulated Yes
Insulation Material Polypropylene
Length 0.77 "
Number of Wires 2
Wire Size Range 16 AWG
Approvals CSA
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
2797.0/100
2797.0/100
Altech Terminals