279865

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

279865 Chromalox Heaters, CIR Series, CIR-20224 240V 300W

MFG Item Number
279865

279865 Chromalox Heaters, CIR Series, CIR-20224 240V 300W

MFG Item Number
279865
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Heaters, CIR Series
Item #
279865
CIR-20224 240V 300W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Manufacturer Part Number 279865
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Description CIR-20224 240V 300W
Wattage 300 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 147
Element Type Cartridge Heater
Sheath Element Incoloy
Maximum Temperature 842 °F
Comments Model Number: CIR-20224
Net Weight 0.08 lbs
Gross Weight 0.08 lbs