280-324
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-324 Wago Terminal Blocks, 280 Series, End and intermediate plate
MFG Item Number
2800324

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

280-324 Wago Terminal Blocks, 280 Series, End and intermediate plate

MFG Item Number
2800324
Item Number
280-324
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 280 Series
Item #
280-324
End and intermediate plate

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 2800324
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.008 lbs