Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
249 Series Information
| Manufacturer Part Number | 60265281 |
|---|---|
| Manufacturer | Wago |
| Product Series | 249 |
| Family Series | Wago Terminal Blocks, 249 Series |
| Description | Screwless end stop |
| DIN Rail Compatibility | 35 mm |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.0113 lbs |
| Gross Weight | 0.011 lbs |