280G
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280G Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 SHT STEEL FORM 8 CVR/GASK
MFG Item Number
280G

280G Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 SHT STEEL FORM 8 CVR/GASK

MFG Item Number
280G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
280G
3/4 SHT STEEL FORM 8 CVR/GASK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 280G
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 8 cover with integral gasket, Sheet steel, 3/4
Style Form 8
Gasket Included Yes
Connection Type Screw
Hub Size 3/4 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.0004 lbs
Gross Weight 0.148 lbs