Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RR Series Information
| Manufacturer Part Number | SR2P-05 |
|---|---|
| Manufacturer | IDEC |
| Product Series | RR |
| Family Series | IDEC Relays, RR Series |
| Description | Socket, 8-Pin Octal, High Density, 10A/300V Max, Surface/DIN Mount |
| Number of Connections | 8 |
| Max Voltage | 300 V |
| Current Rating | 10 A |
| Touch Safe | No |
| Mounting | DIN Rail, Surface Mount |
| Net Weight | 0.1015 lbs |
| Gross Weight | 0.1038 lbs |