281-324
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
281-324 Wago Terminal Blocks, 281 Series, End and intermediate plate
MFG Item Number
2810324

281-324 Wago Terminal Blocks, 281 Series, End and intermediate plate

MFG Item Number
2810324
Item Number
281-324
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-324
End and intermediate plate

281 Series Information


Specifications

Specifications
Manufacturer Part Number 2810324
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.009 lbs