Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2100197 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Steel Carrier DIN Rail |
| Length | 2 m |
| Perforated | Yes |
| Channel Width | 27 mm |
| Composition | Steel |
| Width | 35 mm |
| Height | 15 mm |
| Net Weight | 2.7227 lbs |
| Gross Weight | 2.723 lbs |