281025

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281025

Chromalox Heaters, CIR Series

281025

Chromalox Heaters, CIR Series
CIR-4180 240V 1500W
MFG Item Number
281025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CIR Series
Item #
281025
CIR-4180 240V 1500W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Manufacturer Part Number 281025
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Description CIR-4180 240V 1500W
Wattage 1,500 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 44
Element Type Cartridge Heater
Sheath Element Incoloy
Comments Model Number: CIR-4180
Net Weight 1.18 lbs
Gross Weight 1.18 lbs