Series Information
| Manufacturer Part Number | 2817167 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DXA1 RECEPTACLE/ANGLE ADAPTER METAL BLACK SIZE 2 IP 66/67 3P+N+G 20A 208 VAC 60 Hz |
| Connection Type | Angle Adapter, Receptacle |
| Connection Description | Angled |
| Current Rating | 20 A |
| Voltage | 208 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 10-16 AWG |
| Material | Metallic |
| Operating Temperature | -67-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Blue |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |