Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
281720 Chromalox Heaters, TRI Series, TRI-4248 120V 1200W
281720 Chromalox Heaters, TRI Series, TRI-4248 120V 1200W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
281720 |
| Manufacturer |
Chromalox |
| Product Series |
TRI |
| Family Series |
Chromalox Heaters, TRI Series |
| Description |
TRI-4248 120V 1200W |
| Wattage |
1,200 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
30 |
| Element Type |
Round Cross-Section |
| Sheath Element |
Incoloy |
| Terminal Type |
3 |
| Maximum Temperature |
1,600 °F |
| Comments |
Model Number: TRI-4248 |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
281720
Chromalox Heaters, TRI Series