281818

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281818

Chromalox Heaters, TRI Series

281818

Chromalox Heaters, TRI Series
TRI-5248 240V 1325W
MFG Item Number
281818
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Specifications

Specifications
Manufacturer Part Number 281818
Manufacturer Chromalox
Product Series TRI
Family Series Chromalox Heaters, TRI Series
Description TRI-5248 240V 1325W
Wattage 1,325 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 30
Element Type Round Cross-Section
Sheath Element Incoloy
Terminal Type 3
Comments Model Number: TRI-5248
Net Weight 1.3 lbs
Gross Weight 1.3 lbs