282-317
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-317

Wago Terminal Blocks, 282 Series

282-317

Wago Terminal Blocks, 282 Series
End and intermediate plate
Item Number
282-317
MFG Item Number
2820317
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-317
End and intermediate plate

282 Series Information

Specifications

Specifications
Manufacturer Part Number 2820317
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0108 lbs
Gross Weight 0.011 lbs