282-328
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-328 Wago Terminal Blocks, 282 Series, End and intermediate plate

MFG Item Number
2820328

282-328 Wago Terminal Blocks, 282 Series, End and intermediate plate

MFG Item Number
2820328
Item Number
282-328
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-328
End and intermediate plate

282 Series Information

Specifications

Specifications
Manufacturer Part Number 2820328
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.01 lbs
Gross Weight 0.009 lbs