282386

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282386 Chromalox Heaters, TI Series, TI-3248 120V 850W

MFG Item Number
282386

282386 Chromalox Heaters, TI Series, TI-3248 120V 850W

MFG Item Number
282386
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TI Series
Item #
282386
TI-3248 120V 850W

TI Series Information

  • Incoloy Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • High Element Surface Temperature Clamp‑on or Air Heating Applications or Where Extreme Rigidity Is Required

Specifications

Specifications
Manufacturer Part Number 282386
Manufacturer Chromalox
Product Series TI
Family Series Chromalox Heaters, TI Series
Description TI-3248 120V 850W
Wattage 850 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 30
Sheath Element Incoloy
Terminal Type 3
Maximum Temperature 1,600 °F
Comments Model Number: TI-3248
Net Weight 0.8 lbs
Gross Weight 0.8 lbs