28250071050
Pfannenberg Visual Signaling Devices, BR-50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28250071050

Pfannenberg Visual Signaling Devices, BR-50 Series

28250071050

Pfannenberg Visual Signaling Devices, BR-50 Series
Light Module, Red, 230VAC, Flashing,
MFG Item Number
28250071050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, BR-50 Series
Item #
28250071050
Light Module, Red, 230VAC, Flashing,

BR-50 Series Information

  • IP 54 / IP 65 enclosure rating
  • Simple custom configurations
  • Slim yet perceptible design
  • Versatile mounting options
  • Self‑monitoring module
  • Stable structure
  • Modular design

Specifications

Specifications
Manufacturer Part Number 28250071050
Manufacturer Pfannenberg
Product Series BR-50
Family Series Pfannenberg Visual Signaling Devices, BR-50 Series
Description Light Module, Red, 230VAC, Flashing, Xenon Flash Tube Inclft.d, Less Base, BR50-FL-RD 230 RD
Number of Tiers 1
Voltage 230 VAC
Nominal Voltage 240 VAC
Function Flashing
Lamp Type LED
Audible Alarm 10 Tones
Stack Configuration Red
Mounting Base, Tube
Approvals EAC, UL
Protection Rating IP54
Net Weight 0.185 lbs
Gross Weight 0.245 lbs