Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Visual Signaling Devices, BR-50 Series
28250071650
Pfannenberg Visual Signaling Devices, BR-50 Series
Light Module, Red, 115VAC, Flashing,
MFG Item Number
28250071650
This item cannot be canceled or returned
Description
Visual Signaling Devices, BR-50 Series
Light Module, Red, 115VAC, Flashing,
- IP 54 / IP 65 enclosure rating
- Simple custom configurations
- Slim yet perceptible design
- Versatile mounting options
- Self‑monitoring module
- Stable structure
- Modular design
Specifications
Specifications
| Manufacturer Part Number |
28250071650 |
| Manufacturer |
Pfannenberg |
| Product Series |
BR-50 |
| Family Series |
Pfannenberg Visual Signaling Devices, BR-50 Series |
| Description |
Light Module, Red, 115VAC, Flashing, Xenon Bulb Included, Less Base, BR50-FL-RD 115V RD |
| Number of Tiers |
1 |
| Voltage |
103-132 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Flashing |
| Lamp Type |
Xenon |
| Audible Alarm |
None |
| Stack Configuration |
Red |
| Mounting |
Panel |
| Approvals |
EAC, UKCA |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
28250071650
Pfannenberg Visual Signaling Devices, BR-50 Series