282570

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
282570 Chromalox Heaters, TI Series, TI-5048 240V 1450W
MFG Item Number
282570

282570 Chromalox Heaters, TI Series, TI-5048 240V 1450W

MFG Item Number
282570
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TI Series
Item #
282570
TI-5048 240V 1450W

TI Series Information

  • Incoloy Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • High Element Surface Temperature Clamp‑on or Air Heating Applications or Where Extreme Rigidity Is Required

Specifications

Specifications
Manufacturer Part Number 282570
Manufacturer Chromalox
Product Series TI
Family Series Chromalox Heaters, TI Series
Description TI-5048 240V 1450W
Wattage 1,450 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 30
Sheath Element Incoloy
Terminal Type 3
Maximum Temperature 1,600 °F
Comments Model Number: TI-5048
Net Weight 1 lb
Gross Weight 1 lb