283282

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
283282 Chromalox Heaters, ATU Series, ATU-1610 120V 1000W
MFG Item Number
283282

283282 Chromalox Heaters, ATU Series, ATU-1610 120V 1000W

MFG Item Number
283282
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ATU Series
Item #
283282
ATU-1610 120V 1000W

ATU Series Information

  • Used for Clamp‑Ons, Immersion, and Low Temperature Air Heating
  • Flat‑Pressed After Triangulation to Increase Contact Surface, Improve Heat Conductivity
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 283282
Manufacturer Chromalox
Product Series ATU
Family Series Chromalox Heaters, ATU Series
Description ATU-1610 120V 1000W
Wattage 1,000 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 27
Element Type U-Shaped Flat Cross-Section
Sheath Element Incoloy
Terminal Type 4
Maximum Temperature 1,600 °F
Application Clamp-ons, Immersion, Low Temperature Air Heating
Comments Model Number: ATU-1610
Net Weight 1 lb
Gross Weight 1 lb