283290

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

283290

Chromalox Heaters, ATU Series

283290

Chromalox Heaters, ATU Series
ATU-1612 240V 1200W
MFG Item Number
283290
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ATU Series
Item #
283290
ATU-1612 240V 1200W

ATU Series Information

  • Used for Clamp‑Ons, Immersion, and Low Temperature Air Heating
  • Flat‑Pressed After Triangulation to Increase Contact Surface, Improve Heat Conductivity
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 283290
Manufacturer Chromalox
Product Series ATU
Family Series Chromalox Heaters, ATU Series
Description ATU-1612 240V 1200W
Wattage 1,200 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 36
Element Type U-Shaped Flat Cross-Section
Sheath Element Incoloy
Terminal Type 4
Application Clamp-ons, Immersion, Low Temperature Air Heating
Comments Model Number: ATU-1612
Net Weight 1 lb
Gross Weight 1 lb