Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
28401.0-00 Stego Enclosures, DA 284S Series, DA 284 Vent Plug, M40 x 1.5, Stainless S
MFG Item Number
28401.0-00
28401.0-00 Stego Enclosures, DA 284S Series, DA 284 Vent Plug, M40 x 1.5, Stainless S
MFG Item Number
28401.0-00
Description
Enclosures, DA 284S Series
DA 284 Vent Plug, M40 x 1.5, Stainless S
DA 284S Series Information
Specifications
Specifications
| Manufacturer Part Number |
28401.0-00 |
| Manufacturer |
Stego |
| Product Series |
DA 284S |
| Family Series |
Stego Enclosures, DA 284S Series |
| Description |
DA 284 Vent Plug, M40 x 1.5, Stainless Steel V2A (DIN 1.4305/AISI 303), (qty. 1) |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Approvals |
EAC |
| Comments |
IP66 |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.375 lbs |
28401.0-00
Stego Enclosures, DA 284S Series